This product requires certification to purchase.

4 in. No Hub Floor Drain Body Assembly

Jay R. Smith

4 in. No Hub Floor Drain Body Assembly

  • Fast #
  • Part #S2005Y04BA
  • Item #3617925
  • Manufacturer Part #2005Y04BA
4 out of 5 Customer Rating
Brand image
Jay R. Smith

4 in. No Hub Floor Drain Body Assembly

  • Fast #
  • Part #S2005Y04BA
  • Item #3617925
  • Manufacturer Part #2005Y04BA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Requires Certification
Dimensions & Measurements
Drain Base Width
9 in
Fits Pipe Size
4 in
Grate Diameter
8 in
Characteristics & Features
Grate Shape
Square
Outlet Type
No Hub
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
UL Listed
No
UPC
727753000230