4 in. No-Hub Single Water Closet ABS Support Vertical Fitting for Siphon Jet Water Closets
4 in. No-Hub Single Water Closet ABS Support Vertical Fitting for Siphon Jet Water Closets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A112.19.2M 1995, ANSI A112.19.2M
- Brand Model Compatibility:
- Siphon Jet Water Closets
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Length:
- 13-1/4
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753011731
- Width:
- 18-1/4