This product requires certification to purchase.

4 in. No Hub Spigot to Threaded 90° Adaptor

Jay R. Smith

4 in. No Hub Spigot to Threaded 90° Adaptor

  • Fast #
  • Part #S2648S04
  • Item #3124493
  • Manufacturer Part #2648S04
5 out of 5 Customer Rating
Brand image
Jay R. Smith

4 in. No Hub Spigot to Threaded 90° Adaptor

  • Fast #
  • Part #S2648S04
  • Item #3124493
  • Manufacturer Part #2648S04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Outlet Type:
No Hub
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Type:
S2648S04
UPC:
727753159440