This product requires certification to purchase.

4 in. No-Hub Water Dam with Deck Plate

Jay R. Smith

4 in. No-Hub Water Dam with Deck Plate

  • Fast #
  • Part #S1080Y04RDP
  • Item #4490034
  • Manufacturer Part #1080Y04 (-RDP)
3.1 out of 5 Customer Rating
Brand image
Jay R. Smith

4 in. No-Hub Water Dam with Deck Plate

  • Fast #
  • Part #S1080Y04RDP
  • Item #4490034
  • Manufacturer Part #1080Y04 (-RDP)
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Opening
4 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Characteristics & Features
Drain Base Material
Cast Iron
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
727753402966