4 in. Rubber Gasket
4 in. Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Diameter - Outside:
- 4 in
- Hardware Included:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- Product Type:
- Gasket
- UL Listed:
- No