4 in. Speedi-set Cast Iron Floor Drain
4 in. Speedi-set Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 5 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15-1/4 in
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 11-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Speedi-set
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753125995