4 in. Urinal Support
4 in. Urinal Support
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- Adjustable:
- No
- Brand Model Compatibility:
- Jay R. Smith Manufacturing Off the Floor Urinal
- Fits Pipe Size:
- 4 in
- Product Type:
- Urinal Carrier
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753025134
- WaterSense Labeled:
- No