4 x 12 in. Cast Iron Carrier Nipple
4 x 12 in. Cast Iron Carrier Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- WaterSense Labeled:
- No
- Width:
- 12 in