This product requires certification to purchase.

4 in. Hub Cast Iron Cleanout

Jay R. Smith

400 Series 4 in. Hub Cast Iron Cleanout

  • Fast #
  • Part #S40505
  • Item #3255410
  • Manufacturer Part #405-05
5 out of 5 Customer Rating
Brand image
Jay R. Smith

400 Series 4 in. Hub Cast Iron Cleanout

  • Fast #
  • Part #S40505
  • Item #3255410
  • Manufacturer Part #405-05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cut off accessory with cast iron frame and nickel bronze round top
  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
400 Series
Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
2-5/8 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Outlet Type:
Hub
Plug Diameter:
5-15/16 in
Plug Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753265363