This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Jay R. Smith

4020 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4020NBTOP4
  • Item #1828179
  • Manufacturer Part #4020NBTOP4
3.3 out of 5 Customer Rating
Brand image
Jay R. Smith

4020 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4020NBTOP4
  • Item #1828179
  • Manufacturer Part #4020NBTOP4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cover only for use in series 4020
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
4 in
Fits Pipe Size
4 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
4020 Series
Cover Material
Nickel Bronze
Cover Shape
Round
Drain Base Material
Cast Iron
Outlet Type
No Hub
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
UPC
727753205031