This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Jay R. Smith

4020 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4020S04NSFC
  • Item #1623872
  • Manufacturer Part #4020S04-NS -FC
5 out of 5 Customer Rating
Brand image
Jay R. Smith

4020 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4020S04NSFC
  • Item #1623872
  • Manufacturer Part #4020S04-NS -FC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All strainer heads and cleanout tops shipped individually are shrink wrapped in plastic before leaving the factory
  • The cover protects the drain/cleanout top during shipping, warehousing and on the job site
  • Each protective cover is clearly marked with the product number and the Smith logo
  • The cover protects the drain/cleanout top during the pour preserving the finish
  • Thicker finished floor cover reinforced with support ribs for strength and durability
  • Smooth outside surface of the top assembly and thread protector Styrofoam ring maximize adjustment during and after the finished floor concrete pour
  • Top assembly offers easy attachment to ferrule
  • Easy to install clamping device on ferrule
  • Cast iron clamping device on ferrule providing maximum clamping force to the membrane
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
4020 Series
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
5-3/4 in
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Drain Base Width:
9 in
End Connection 1:
Spigot
End Connections:
Spigot
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Plastic
Outlet Type:
No Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Cleanout
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753205420