4 in. No Hub Cast Iron Cleanout
4021 Series 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use in finished floors bearing foot and medium load wheeled traffic
- Allows for easy floor level adjustment
- With adjustable tops
- All strainer heads and cleanout tops shipped individually are shrink wrapped in plastic before leaving the factory
- The cover protects the drain/cleanout top during shipping, warehousing and on the job site
- Each protective cover is clearly marked with the product number and the Smith logo
- The cover protects the drain/cleanout top during the pour preserving the finish
- Thicker finished floor cover reinforced with support ribs for strength and durability
- Smooth outside surface of the top assembly and thread protector Styrofoam ring maximize adjustment during and after the finished floor concrete pour
- Top assembly offers easy attachment to ferrule
Specifications
- Adjustable:
- Yes
- Collection:
- 4021 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5-3/4
- Drain Base Height:
- 4
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Material:
- Bronze
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2
- Plug Included:
- Yes
- Product Type:
- Cleanout
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753365124