This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Jay R. Smith

4024 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4004S04NS
  • Item #3125019
  • Manufacturer Part #4004S04-NS
3.8 out of 5 Customer Rating
Brand image
Jay R. Smith

4024 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4004S04NS
  • Item #3125019
  • Manufacturer Part #4004S04-NS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All strainer heads and cleanout tops shipped individually are shrink wrapped in plastic before leaving the factory
  • The cover protects the drain/cleanout top during shipping, warehousing and on the job site
  • Each protective cover is clearly marked with the product number and the Smith logo
  • The cover protects the drain/cleanout top during the pour preserving the finish
  • Thicker finished floor cover reinforced with support ribs for strength and durability
  • Smooth outside surface of the top assembly and thread protector Styrofoam ring maximize adjustment during and after the finished floor concrete pour
  • Top assembly offers easy attachment to ferrule
  • Easy to install clamping device on ferrule
  • Cast iron clamping device on ferrule providing maximum clamping force to the membrane
  • Requires Certification
Dimensions & Measurements
Diameter
5-3/4 in
Drain Base Height
4 in
Drain Base Width
9 in
Fits Pipe Size
4 in
Plug Diameter
3-1/2 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
4024 Series
Cover Material
Nickel Bronze
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Plastic
Outlet Type
No Hub
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
Product Type
Cleanout
UPC
727753389113