3 in. Speedi-set Cast Iron Cleanout
4031 Series 3 in. Speedi-set Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All strainer heads and cleanout tops shipped individually are shrink wrapped in plastic before leaving the factory
- The cover protects the drain/cleanout top during shipping, warehousing and on the job site
- Each protective cover is clearly marked with the product number and the Smith logo
- The cover protects the drain/cleanout top during the pour preserving the finish
- Thicker finished floor cover reinforced with support ribs for strength and durability
- Smooth outside surface of the top assembly and thread protector Styrofoam ring maximize adjustment during and after the finished floor concrete pour
- Top assembly offers easy attachment to ferrule
- Easy to install clamping device on ferrule
- Cast iron clamping device on ferrule providing maximum clamping force to the membrane
Specifications
- Adjustable:
- Yes
- Collection:
- 4031 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5-3/4 in
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- Speedi-set
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753364462