This product requires certification to purchase.

4 in. Push On Cast Iron Cleanout

Jay R. Smith

4031 Series 4 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #S4031LXH04NS
  • Item #403290
  • Manufacturer Part #4031LXH04-NS
3.7 out of 5 Customer Rating
Brand image
Jay R. Smith

4031 Series 4 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #S4031LXH04NS
  • Item #403290
  • Manufacturer Part #4031LXH04-NS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use in finished floors bearing foot and medium load wheeled traffic
  • Allows for easy floor level adjustment
  • With adjustable tops
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
4031 Series
Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Outlet Type:
Push On
Plug Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753366152