3 in. Speedi-set Cast Iron Cleanout
4033 Series 3 in. Speedi-set Cast Iron Cleanout
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use in finished floors bearing foot and medium load wheeled traffic
- Allows for easy floor level adjustment
- With adjustable tops
Specifications
- Collection:
- 4033 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5-3/4
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Material:
- Bronze
- Outlet Type:
- Speedi-set
- Plug Diameter:
- 3-1/2
- Plug Included:
- Yes
- Product Type:
- Cleanout
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753366633