4 in. No Hub Cast Iron Cleanout
4040 Series 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This labor saving cleanout uses our Twiss-to-Floor® adjustment technology to level the top with adjacent surfaces after the floor is poured and floor coverings are installed
- Its 6 in (150) square nickel bronze top is particularly suited for installation in flooring materials having straight line patterns
- Constructed of Duco coated cast iron, this cleanout is designed to support foot and medium load wheeled traffic
Specifications
- Adjustable:
- Yes
- Collection:
- 4040 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Square
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Plastic
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753367326