6 in. Spigot Cast Iron Cleanout
4103 Series 6 in. Spigot Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This labor saving cleanout uses our Twiss-to-Floor® adjustment technology to level the top with adjacent surfaces after the floor is poured and floor covering are installed
- Constructed of Duo coated cast iron and topped with a 7 in (180) diam. heavy duty nickel bronze top, it is engineered to support heavy load traffic in hospitals, schools, institutional and industrial buildings
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- 4103 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 8-1/2
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 6 in
- Material:
- Bronze
- Outlet Type:
- Spigot
- Plug Diameter:
- 6
- Plug Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753390263