This product requires certification to purchase.

3 in. No Hub Cast Iron Cleanout

Jay R. Smith

4143 Series 3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4143S03NS
  • Item #3137220
  • Manufacturer Part #4143S03-NS
3.5 out of 5 Customer Rating
Brand image
Jay R. Smith

4143 Series 3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4143S03NS
  • Item #3137220
  • Manufacturer Part #4143S03-NS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This labor saving cleanout uses our Twiss-to-Floor® adjustment technology to level the top with adjacent surfaces after the floor is poured and floor coverings such as asphalt, vinyl tile or linoleum are installed
  • Its 6 in (150) diam. nickel bronze top is recessed 1/8 in (3) to receive an inlay of the floor material for an unobtrusive appearance
  • Constructed of Duco coated cast iron, this cleanout is designed to support foot and medium load wheeled traffic
  • It is available with 2 in, 3 in, 4 in and 5 in outlets
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
4143 Series
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
5-3/4 in
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
IAPMO Listed:
No
Material:
Bronze
Outlet Type:
No Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Cleanout
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753369368