This product requires certification to purchase.

3 in. No Hub Cast Iron Cleanout

Jay R. Smith

4220 Series 3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4220S03NS
  • Item #902199
  • Manufacturer Part #4220S03-NS
3.9 out of 5 Customer Rating
Brand image
Jay R. Smith

4220 Series 3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4220S03NS
  • Item #902199
  • Manufacturer Part #4220S03-NS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This labor saving cleanout uses our Twiss-to-Floor® adjustment technology to level the top with adjacent surfaces after floor is poured and floor coverings are installed
  • Its 7 in (180) diam. cast iron cover is designed for floors where its cast iron appearance is satisfactory
  • Constructed of Duco coated cast iron, this cleanout is designed to support heavy load traffic
  • It is available with 2 in, 3 in, 4 in and 5 in outlets
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
4220 Series
Cover Material:
Cast Iron
Cover Shape:
Round
Diameter:
7 in
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
IAPMO Listed:
No
Material:
Plastic
Outlet Type:
No Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Cleanout
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753370579