This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Jay R. Smith

4223 Series 4 in. No Hub Cast Iron Cleanout

Brand image
Jay R. Smith

4223 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4223S04NS
  • Item #1608996
  • Manufacturer Part #4223S04-NS
3.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used in floors and areas where appearance of cast iron is satisfactory
  • Will withstand heavy load traffic
  • With adjustable tops for unfinished areas
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
4223 Series
Cover Material:
Cast Iron
Cover Shape:
Round
Drain Base Height:
4 in
Fits Pipe Size:
4 in
Outlet Type:
No Hub
Plug Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #S2005Y02BAP050
Item #3124983
3.7 out of 5 Customer Rating
Requires Certification
Part #JD50487
Item #10100964
3.6 out of 5 Customer Rating
Requires Certification
Part #PFT384RH
Item #466761
3.9 out of 5 Customer Rating
Requires Certification
Part #DEA137E1
Item #2146181
5 out of 5 Customer Rating
Requires Certification
Part #JC02105
Item #75708
3.8 out of 5 Customer Rating
Requires Certification
Part #JP39500
Item #3707438
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S4100S04NS
Item #496534
5 out of 5 Customer Rating
Requires Certification
Part #S4220S04NS
Item #3287879
5 out of 5 Customer Rating
Requires Certification
Part #S4031LXH04NS
Item #403290
3.7 out of 5 Customer Rating
Requires Certification
Part #S148Y02
Item #2477284
4.1 out of 5 Customer Rating
Requires Certification
Part #S148Y03
Item #2477285
5 out of 5 Customer Rating
Requires Certification
Part #S269202
Item #4203699
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing