This product requires certification to purchase.

4 in. Speedi-set Cast Iron Cleanout

Jay R. Smith

4239 Series 4 in. Speedi-set Cast Iron Cleanout

  • Fast #
  • Part #S4239LXH04NS
  • Item #3129939
  • Manufacturer Part #4239LXH04-NS
3.3 out of 5 Customer Rating
Brand image
Jay R. Smith

4239 Series 4 in. Speedi-set Cast Iron Cleanout

  • Fast #
  • Part #S4239LXH04NS
  • Item #3129939
  • Manufacturer Part #4239LXH04-NS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This labor saving cleanout uses our Twiss-to-Floor® adjustment technology to level the top with adjacent surfaces after concrete floor is cast
  • They are available in 7 in diam. (fig. 4237) and 9 in diam. (fig. 4239) sizes
  • Constructed of Duo coated cast iron and topped with loose set, heavy duty, cast iron tractors cover, these cleanouts are designed to support heavy industrial traffic
  • It is available with 2 in, 3 in, 4 in and 5 in outlets
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Drain Base Height
4 in
Fits Pipe Size
4 in
Plug Diameter
3-1/2 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
4239 Series
Cover Material
Cast Iron
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Bronze
Outlet Type
Speedi-set
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
Application
Cast Iron Pipe, Extra Heavy Pipe, PVC Pipe
UPC
727753371958