4 in. No Hub Cast Iron Cleanout
4243 Series 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This labor saving cleanout uses our Twiss-to-Floor® adjustment technology to level the top with adjacent surfaces after concrete floor is cast
- They are available in 7 in diam. (fig. 4237) and 9 in diam. (fig. 4239) sizes
- Constructed of Duco coated cast iron and topped with loose set, heavy duty, cast iron tractors cover, these cleanouts are designed to support heavy industrial traffic
- It is available with 2 in, 3 in, 4 in and 5 in outlets
Specifications
- Adjustable:
- Yes
- Collection:
- 4243 Series
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Diameter:
- 7
- Drain Base Height:
- 4
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Bronze
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2
- Plug Included:
- Yes
- Product Type:
- Cleanout
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753372269