4 in. No Hub Cast Iron Cleanout
4253 Series 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The 11 in diam. double-flanged housing of this device supports an 8 in (200) diam. cleanout and ensures no loading is transmitted to connected pipes
- The upper flange suspends the housing and cleanout in areas surfaced with concrete, black top or earth fill
- The bottom flange is to be set in a ring of concrete poured below ground in areas surfaced with asphalt or earth fill
- Both jacket and cleanout are made of Duo coated cast iron. A secured cast iron cover tops the device
- The cleanout’s taper thread plug is a bronze
Specifications
- Adjustable:
- No
- Collection:
- 4253 Series
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Drain Base Height:
- 12
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 11-3/8
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Bronze
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753372511