This product requires certification to purchase.

4 in. Inside Caulk Cast Iron Cleanout

Jay R. Smith

4258 Series 4 in. Inside Caulk Cast Iron Cleanout

  • Fast #
  • Part #S4258C04NS
  • Item #3120630
  • Manufacturer Part #4258C04-NS
3.2 out of 5 Customer Rating
Brand image
Jay R. Smith

4258 Series 4 in. Inside Caulk Cast Iron Cleanout

  • Fast #
  • Part #S4258C04NS
  • Item #3120630
  • Manufacturer Part #4258C04-NS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • The 11 in diam. double-flanged housing of this device supports an 8 in (200) diam. cleanout and ensures no loading is transmitted to connected pipes
  • The upper flange suspends the housing and cleanout in areas surfaced with concrete, black top or earth fill
  • The bottom flange is to be set in a ring of concrete poured below ground in areas surfaced with asphalt or earth fill
  • Both jacket and cleanout are made of Duo coated cast iron. A secured cast iron cover tops the device
  • The cleanout’s taper thread plug is a bronze
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
4258 Series
Cover Material:
Cast Iron
Cover Shape:
Round
Diameter:
8-1/2
Drain Base Height:
12
Drain Base Material:
Cast Iron
Drain Base Width:
11-3/8
Fits Pipe Size:
4 in
Material:
Bronze
Outlet Type:
Inside Caulk
Plug Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753394551