2 in. Bronze/Brass Cleanout
4472 Series 2 in. Bronze/Brass Cleanout
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in Female Pipe Size openings in Drainage piping where a cleanout is required
- Countersunk plugs have slot sized to receive 1/2"(13) thick steel bar stock
- 1 100W Edison Bulb Required
Documents
Specifications
- Adjustable:
- No
- Collection:
- 4472 Series
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Drain Base Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Plug Diameter:
- 2 in
- Plug Included:
- Yes