Taper Thread Plug with Cover Bronze & Stainless Steel
4472 Series Taper Thread Plug with Cover Bronze & Stainless Steel
Product Details
Product Details
- Used in Female Pipe Size openings in Drainage piping where a cleanout is required
Specifications
- Adjustable:
- No
- Collection:
- 4472 Series
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Drain Base Height:
- 4
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Outlet Type:
- Threaded
- Plug Diameter:
- 3-1/2
- Plug Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753226661