4 in. No Hub Cast Iron Cleanout Tee with Countersunk Plug - Less Cover
4510 Series 4 in. No Hub Cast Iron Cleanout Tee with Countersunk Plug - Less Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used in concealed drainage lines where a cleanout is desired
- Removable face-of-wall cover allows easy access to closure plug
Specifications
- Collection:
- 4510 Series
- Drain Base Height:
- 12
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753226876