4 in. Spigot Cast Iron Cleanout with Plug
4530 Series 4 in. Spigot Cast Iron Cleanout with Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Its exposed cast iron plug can be covered with an optional shallow round stainless steel cover for an improved appearance in finished walls
- This Duco coated cast iron cleanout tee is designed for installation in concealed drainage lines where a cleanout is desired
Documents
Specifications
- Adjustable:
- No
- Collection:
- 4530 Series
- Drain Base Height:
- 12 in
- Drain Base Material:
- Cast Iron
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout with Plug, Straight
- Head Style:
- Countersunk
- IAPMO Listed -:
- No
- Material:
- Cast Iron