This product requires certification to purchase.

Stainless Steel Cleanout

Jay R. Smith

4710 Series Stainless Steel Cleanout

  • Fast #
  • Part #S471011
  • Item #3138637
  • Manufacturer Part #4710 (-11)
4.8 out of 5 Customer Rating
Brand image
Jay R. Smith

4710 Series Stainless Steel Cleanout

  • Fast #
  • Part #S471011
  • Item #3138637
  • Manufacturer Part #4710 (-11)
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Used to conceal cleanout closures in walls
  • The round access cover is mounted on the surface of the finished wall and is directly secured by the screw to a tapping which must be provided in the cleanout plug
  • Shallow plates are preferred for all installations except where the cleanout plug protrudes beyond the finished wall surface, in which case the deep type cover must be used
  • Requires Certification

Documents


Specifications

Collection:
4710 Series
Cover Material:
Stainless Steel
Cover Shape:
Round
Diameter:
11-1/4
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Size:
1/4 in-20
UPC:
727753229167