5 Round Polished Brass GRATE ONLY
5 Round Polished Brass GRATE ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 4-11/16
- Drain Component Type:
- Grate
- Drain Type:
- Floor Drain
- Grate Style:
- Full
- Material:
- Bronze