This product requires certification to purchase.

1 in. Stainless Steel MNPT Water Hammer Arrestor

Jay R. Smith

5000 Series 1 in. Stainless Steel MNPT Water Hammer Arrestor

  • Fast #
  • Part #S5030
  • Item #494074
  • Manufacturer Part #5030
4.7 out of 5 Customer Rating
Brand image
Jay R. Smith

5000 Series 1 in. Stainless Steel MNPT Water Hammer Arrestor

  • Fast #
  • Part #S5030
  • Item #494074
  • Manufacturer Part #5030
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quick closing electrical, pneumatic, spring loaded valves or devices, and the quick hand closure of fixture trim can cause destructive "water hammer"
  • Engineered water hammer arresters ("Hydrotrols") employ a permanently sealed cushion of air or gas which absorbs the energy of water hammer and reduces pressure rise in the piping system to a safe level
  • Hydrotrol units correctly sized and placed at specific locations in the water piping system will control the destructive shock of water hammer
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Stainless Steel
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753231849