Nickel Bronze 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant
5509QT Nickel Bronze 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides positive non-freeze protection where water is required at the outside of the building and features an integral vacuum breaker
- The stainless steel recessed box conceals the nozzle and operating mechanism
- The locking cover prevents unauthorized use
Specifications
- ANSI:
- ANSI 61
- BAA Compliant:
- No
- Collection:
- 5509QT
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- End Connection 1:
- FNPT, MNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT;MNPT x GHT
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Recommended Valve Application:
- Irrigation
- Sillcock Type:
- Quarter Turn
- UL Listed:
- No
- UPC:
- 727753234314
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Ceramic Disc
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in x 3/4 in