1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant
5519 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quarter-turn full-flow feature
- 3/4" inlet and hose connection
- Removable "T" handle key or ergonomically designed wheel handle
- Flush installation to eliminate catch points
- 16 gauge steel frame cover & 20 gauge housing, type 304 stainless
- Bronze hydrant with stainless steel face
- Drop down locking hinged cover opens 180º to allow access without damaging cover
- Self draining non-freeze hydrant with dual check valve & integral vacuum breaker
- Fits flush to building in one standard course brick
- Commercial construction applications
Specifications
- ASME:
- ASME A112.21.3M
- ASSE Standards:
- ASSE 1019-B, ASSE 1052, ASSE 1053
- Collection:
- 5519
- End Connection 1:
- FNPT, MNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT;MNPT x GHT
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 10-1/4 in
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Recommended Valve Application:
- Outdoor, Commercial
- Sillcock Type:
- Quarter Turn, Frost-proof
- UL Listed:
- No
- UPC:
- 727753399228
- Valve Disc Material:
- Ceramic
- Valve Operator:
- T-Handle
- Valve Size:
- 1/2 in x 3/4 in