This product requires certification to purchase.

Bronze Nickel 6 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

Jay R. Smith

5609QT Bronze Nickel 6 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5609QT06NP
  • Item #1599857
  • Manufacturer Part #5609QT-06NP
5 out of 5 Customer Rating
Brand image
Jay R. Smith

5609QT Bronze Nickel 6 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5609QT06NP
  • Item #1599857
  • Manufacturer Part #5609QT-06NP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique inlet fitting consists of 1/2" FNPT and 3/4" MNPT connection
  • Provides positive non-freeze protection where water is required at the outside of the building and features an integral vacuum breaker
  • The stainless steel recessed box conceals the nozzle and operating mechanism
  • The locking cover prevents unauthorized use
  • Non-freeze weather box is 7" square and 2 1/2" deep
  • For irrigation purpose only
  • Requires Certification

Documents


Specifications

Collection:
5609QT
Color Finish Name:
Bronze Nickel
End Connection 1:
FNPT, MNPT
End Connection 2:
GHT
End Connections:
FNPT;MNPT x GHT
Height:
2-1/2 in
Length:
6 in
Material:
Bronze
NSF Certified:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Sillcock Type:
Quarter Turn, Frost-proof
UL Listed:
No
UPC:
727753237599
Valve Disc Material:
Ceramic
Valve Operator:
T-Handle
Valve Size:
1/2 in x 3/4 in
Width:
4 in