This product requires certification to purchase.

Bronze 12 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

Jay R. Smith

5619 Bronze 12 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S561912
  • Item #3127008
  • Manufacturer Part #5619 (-12)
3.8 out of 5 Customer Rating
Brand image
Jay R. Smith

5619 Bronze 12 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S561912
  • Item #3127008
  • Manufacturer Part #5619 (-12)
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Quarter-turn full-flow feature
  • 3/4" inlet and hose connection
  • Removable "T" handle key or ergonomically designed wheel handle
  • Flush installation to eliminate catch points
  • Bronze hydrant with stainless steel face
  • Self draining non-freeze hydrant with dual check valve & integral vacuum breaker
  • Fits flush to building in one standard course brick
  • Commercial construction applications
  • Complies with ANSI A112.21.3M
  • Compels with ASSE 1019B & 1052
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019-B, ASSE 1052, ASSE 1053
Collection:
5619
Color Finish Name:
Bronze
End Connection 1:
FNPT, MNPT
End Connection 2:
GHT
End Connections:
FNPT;MNPT x GHT
Height:
2-9/16
IAPMO Listed:
Yes
Length:
12
Material:
Bronze, Stainless Steel
NSF Certified:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Quarter Turn, Frost-proof
UL Listed:
No
UPC:
727753379268
Valve Disc Material:
Ceramic
Valve Operator:
T-Handle
Valve Size:
1/2 in x 3/4 in
Width:
5