5914 w/ (-02b)2 bury
5914 w/ (-02b)2 bury
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used where an above ground water outlet is required in areas which are subject to freezing temperatures
- Freezing is prevented by burying the valve housing below the frost line and draining water from the casing after shut-off
- Bronze non-freeze post hydrant with cast iron casing guard, and "T" handle key
Specifications
- Depth of Trench:
- 2 ft
- End Connection 1:
- FPT
- End Connections:
- FPT
- Material:
- Bronze
- NSF:
- NSF 61
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Type:
- S591402B
- UPC:
- 727753241268
- Valve Operator:
- T-Handle
- Valve Size:
- 2 in