6-1/2 in. Round Access Frame with Cover
6-1/2 in. Round Access Frame with Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in concrete floors and/or surfaced areas
- Scoriated covers are used where floors are subject to ordinary foot traffic and normal loadings
- The secured cover should be used wherever vandalism can be a problem
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Drain Component Type:
- Cover
- Drain Type:
- Floor Drain
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753230620
- Width:
- 6-1/2 in