This product requires certification to purchase.

6 in. Adjustable Nickel Bronze Strainer Head with Stainless Steel Grate

Jay R. Smith

6 in. Adjustable Nickel Bronze Strainer Head with Stainless Steel Grate

  • Fast #
  • Part #SB06NBSS
  • Item #3115785
  • Manufacturer Part #B06NBSS
3.7 out of 5 Customer Rating
Brand image
Jay R. Smith

6 in. Adjustable Nickel Bronze Strainer Head with Stainless Steel Grate

  • Fast #
  • Part #SB06NBSS
  • Item #3115785
  • Manufacturer Part #B06NBSS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Drain Base Material:
Nickel Bronze
Fits Pipe Size:
6 in
Grate Color Finish:
Stainless Steel
Outlet Type:
Threaded
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Type:
SB06NBSS
UPC:
727753257474