This product requires certification to purchase.

6 in. Floor Drain Funnel in Nickel Bronze

Jay R. Smith

6 in. Floor Drain Funnel in Nickel Bronze

  • Fast #
  • Part #S3581NB
  • Item #1628665
  • Manufacturer Part #3581NB
4.1 out of 5 Customer Rating
Brand image
Jay R. Smith

6 in. Floor Drain Funnel in Nickel Bronze

  • Fast #
  • Part #S3581NB
  • Item #1628665
  • Manufacturer Part #3581NB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
6 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753200647