This product requires certification to purchase.

6 in. No-Hub Overflow Roof Drain

Jay R. Smith

6 in. No-Hub Overflow Roof Drain

  • Fast #
  • Part #S1070Y06
  • Item #1846180
  • Manufacturer Part #1070Y06
4.5 out of 5 Customer Rating
Brand image
Jay R. Smith

6 in. No-Hub Overflow Roof Drain

  • Fast #
  • Part #S1070Y06
  • Item #1846180
  • Manufacturer Part #1070Y06
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Used in flat roofs of any construction where a constant height of water is desired on the roof
  • Also used on conventional roofs as a safety overflow which receives water only when the build-up is greater than the setting of the standpipe
  • Standpipe type water dam can be cut to achieve various water depths on the roof
  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
Drain Opening:
6
End Connection 1:
No Hub
Fits Pipe Size:
6 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753051270