7 in. Round Strainer in Nickel Bronze
7 in. Round Strainer in Nickel Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Diameter:
- 7
- Drain Component Type:
- Strainer
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 7 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Strainer Size:
- 7
- Trim Ring:
- No
- UPC:
- 727753256156