This product requires certification to purchase.

8 in. No-Hub Overflow Roof Drain

Jay R. Smith

8 in. No-Hub Overflow Roof Drain

  • Fast #
  • Part #S1070Y08CCID
  • Item #2169531
  • Manufacturer Part #1070Y08 (-C-CID)
3.4 out of 5 Customer Rating
Brand image
Jay R. Smith

8 in. No-Hub Overflow Roof Drain

  • Fast #
  • Part #S1070Y08CCID
  • Item #2169531
  • Manufacturer Part #1070Y08 (-C-CID)
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in flat roofs of any construction where a constant height of water is desired on the roof
  • Also used on conventional roofs as a safety overflow which receives water only when the build-up is greater than the setting of the standpipe
  • Standpipe type water dam can be cut to achieve various water depths on the roof
  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
Drain Opening:
8 in
End Connection 1:
No Hub
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753051669