70 lb 35 gpm Grease Interceptor
8000 Series 70 lb 35 gpm Grease Interceptor
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Capacity:
- 70 lb
- Collection:
- 8000 Series
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Flow Rate:
- 35 gpm
- Height:
- 21
- Product Type:
- Grease Interceptor
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753247925
- Width:
- 18-1/4