This product requires certification to purchase.

9-1/4 in. Cleanout

Jay R. Smith

9-1/4 in. Cleanout

  • Fast #
  • Part #S471009
  • Item #3138358
  • Manufacturer Part #4710 (-09)
4.8 out of 5 Customer Rating
Brand image
Jay R. Smith

9-1/4 in. Cleanout

  • Fast #
  • Part #S471009
  • Item #3138358
  • Manufacturer Part #4710 (-09)
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Our round stainless steel covers are used to conceal cleanout access ports in walls
  • Two styles are available
  • Both are held to the surface of finished walls by a stainless steel screw that inserts into a tapping which must be provided by the cleanout plug
  • The shallow plate design is stainless steel and for general use on all cleanouts not protruding from the wall
  • In the case of protrusion, the deep chrome plated bronze cover is the better choice
  • Requires Certification

Specifications

Cover Material:
Stainless Steel
Cover Shape:
Round
Diameter:
9-1/4 in
Plug Diameter:
6 in
Plug Included:
Yes
Product Type:
Cover
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Size:
1/4 in-20
UPC:
727753229112