1M POLY TRENCH L/ GRATE CHAN #1
9930 Series 1M POLY TRENCH L/ GRATE CHAN #1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight, interlocking polypropylene channels are ideal for heavy duty applications
- Excellent chemical resistance
- Superior UV resistance
- Bottom outlet on every section
- Temperature rating up to 180 Deg F
- Load class A - C
Specifications
- Collection:
- 9930 Series
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- Polypropylene
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polypropylene
- Height:
- 4-19/50
- Length:
- 39-19/50
- Outlet Type:
- No Hub
- Pre-Sloped:
- Yes
- Type:
- S9930001
- Width:
- 6