This product requires certification to purchase.

1M POLY TRENCH L/ GRATE CHAN #2

Jay R. Smith

9930 Series 1M POLY TRENCH L/ GRATE CHAN #2

  • Fast #
  • Part #S9930002
  • Item #9976610
  • Manufacturer Part #9930-002
5 out of 5 Customer Rating
Brand image
Jay R. Smith

9930 Series 1M POLY TRENCH L/ GRATE CHAN #2

  • Fast #
  • Part #S9930002
  • Item #9976610
  • Manufacturer Part #9930-002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight, interlocking polypropylene channels are ideal for heavy duty applications
  • Excellent chemical resistance
  • Superior UV resistance
  • Bottom outlet on every section
  • Temperature rating up to 180 Deg F
  • Load class A - C
  • Requires Certification

Specifications

Collection:
9930 Series
Drain Base Material:
Plastic
Drain Base Material Type:
Polypropylene
Drain Grate Material:
Plastic
Drain Grate Material Type:
Polypropylene
Height:
4-31/50 in
Length:
39-19/50 in
Outlet Type:
No Hub
Pre-Sloped:
Yes
Width:
6 in