This product requires certification to purchase.

Chrome Plated 3/4 in. MNPT x GHT Wall Hydrant

Jay R. Smith

Chrome Plated 3/4 in. MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5518CP
  • Item #9952312
  • Manufacturer Part #5518-CP
4.8 out of 5 Customer Rating
Brand image
Jay R. Smith

Chrome Plated 3/4 in. MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5518CP
  • Item #9952312
  • Manufacturer Part #5518-CP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
End Connection 1
MNPT
End Connection 2
GHT
End Connections
MNPT X GHT
Height
5 in
Length
10-1/4 in
Valve Size
3/4 in
Characteristics & Features
Color Finish Name
Chrome Plated
Material
Bronze
Warranty & Product Information
ASSE Standards
ASSE 1011
NSF Certified
Yes
UPC
727753407756