This product requires certification to purchase.

Compact Fixture Support for Siphon Jet Water Closets

Jay R. Smith

Compact Fixture Support for Siphon Jet Water Closets

  • Fast #
  • Part #S0544Y
  • Item #3121963
  • Manufacturer Part #0544Y
4.2 out of 5 Customer Rating
Brand image
Jay R. Smith

Compact Fixture Support for Siphon Jet Water Closets

  • Fast #
  • Part #S0544Y
  • Item #3121963
  • Manufacturer Part #0544Y
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Siphon Jet Water Closets
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UL Listed:
No
UPC:
727753024113
WaterSense Labeled:
No