4 in. Cast Iron Roof Drain with Aluminum Dome
Figure 1045 4 in. Cast Iron Roof Drain with Aluminum Dome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Collection:
- Figure 1045
- Drain Opening:
- 17 in
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753048812